Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Medical (380)
Remove
Harloff Narcotics Box, Medium, Single Door, Single Lock, 12"W x 9"D x 16"H - Yellow
Remove

      Items
Harloff Narcotics Box, Medium, Single Door, Single Lock, 12"W x 9"D x 16"H - Yellow Harloff Narcotics Box, Medium, Single Door, Single Lock, 12"W x 9"D x 16"H - Yellow


Harloff Narcotics Box, Medium, Single Door, Single Lock, 12"W x 9"D x 16"H - Yellow
Harloff Narcotics Box, Medium, Single Door, Single Lock, 12"W x 9"D x 16"H - Yellow
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB622045
Price: $164.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Harloff Narcotics Box, Medium, Single Door, Single Lock, 12"W x 9"D x 16"H - Yellow

Features:
  • High security pick-resistant tubular lock
  • Four keys per lock included
  • Unique lock sequences- all cabinets are keyed differently
  • Full length stainless steel pinned door hinges prevent pin removal
  • One adjustable and removable shelf with the choice of 4 shelf locations
  • Top-mounted carrying handle is provided for convenient transport
  • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • Narcotics cabinet is delivered ready to use (handles and shelf must be customer installed)
  • 12 year warranty against manufacturer defect
  • Durable hard-baked powder coat finish
  • Pick Resistant Tubular Lock In Non-Repeating Sequences
  • With Four Keys Included Per Lock
WARNING: If cabinet has 2 locks, it will have 2 sets of keys. DO NOT use a different key on the other lock as the lock will be disabled.

Product Specifications
WIDTH INCHES 12
DEPTH INCHES 9
HEIGHT INCHES 16
COLOR FINISH Yellow
ADJUSTABLE SHELVES 1
ASSEMBLY Partial Assembly
BRAND Harloff
CONSTRUCTION 20 Gauge Steel
DOOR TYPE One Door on Piano Hinge
FIXED SHELVES --
MANUFACTURERS PART NUMBER 2721YL
PACKAGE QUANTITY 1
STYLE (1) Pick Resistant Tubular Lock
WEIGHT LBS 18
LIMITED WARRANTY 12 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Replacement Lock Kit For Harloff 2700 Series Narcotics Cabinets - 40400RPL

Replacement Lock Kit For Harloff 2700 Series Narcotics Cabinets - 40400RPL

From $25.95
select
Qty: Add to Cart
Louvered Wall Panel Without Bins 48 X 61

Louvered Wall Panel Without Bins 48 X 61

From $109.95
select
Qty: Add to Cart
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Replacement Key For Harloff Narcotics Cabinets

Replacement Key For Harloff Narcotics Cabinets

From $15.25
select
Qty: Add to Cart
Optional Light Alarm Upgrade for Harloff Medicine/Narcotic Cabinets

Optional Light Alarm Upgrade for Harloff Medicine/Narcotic Cabinets

From $85.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)