Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Narcotics Box w/BEST® Lock, Medium, Double Door, Double Lock 12"W x 9"D x 16"H - HTGN
See all 58 items in product family

Harloff Narcotics Box w/BEST® Lock, Medium, Double Door, Double Lock 12"W x 9"D x 16"H - HTGN

Item #: WBB622064

Sold By: globalindustrial.com

Usually ships in 16 to 19 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $865.00 Save up to 19%
Price: $ 698.00
Product Information
Product Q&A
Accessories
Harloff Narcotics Box w/BEST® Lock, Medium, Double Door, Double Lock 12"W x 9"D x 16"H - HTGN

Features:
  • Dual Doors for specific State regulatory compliance
  • Dual BEST® locks with four keys per lock included
  • Locks are keyed with different combinations for security
  • One adjustable and/or removable shelf with choice of 4 locations
  • Top mounted carrying handle
  • Full length stainless steel pinned door hinges prevent pin removal
  • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • Narcotics cabinet is delivered ready to use
  • Twelve year warranty against manufacturer defect
  • Durable hard-baked powder coat finish
  • Pick Resistant Tubular Lock In Non-Repeating Sequences
  • With Four Keys Included Per Lock
WARNING: If cabinet has 2 locks, it will have 2 sets of keys. DO NOT use a different key on the other lock as the lock will be disabled.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES9
    • HEIGHT INCHES16
    • COLOR FINISHHammer Tone Green
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDHarloff
    • CONSTRUCTION20 Gauge Steel
    • DOOR TYPETwo Doors on Piano Hinge
    • WEIGHT LBS18
    • COLOR FAMILYGreen
    • MANUFACTURERS PART NUMBER2723BHTGN
    • PACKAGE QUANTITY1
    • STYLE(2) Pick Resistant Tubular Locks
    • LIMITED WARRANTY12 Years