Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Harloff Narcotics Box w/BEST® Lock, Medium, Double Door, Double Lock 12"W x 9"D x 16"H - Red
See all 72 items in product family

Harloff Narcotics Box w/BEST® Lock, Medium, Double Door, Double Lock 12"W x 9"D x 16"H - Red

Item #: WBB622058

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $855.00 Save: up to 21%
Price: $673.00
Product Information
Product Q&A
Accessories
Harloff Narcotics Box w/BEST® Lock, Medium, Double Door, Double Lock 12"W x 9"D x 16"H - Red

Features:
  • Dual Doors for specific State regulatory compliance
  • Dual BEST® locks with four keys per lock included
  • Locks are keyed with different combinations for security
  • One adjustable and/or removable shelf with choice of 4 locations
  • Top mounted carrying handle
  • Full length stainless steel pinned door hinges prevent pin removal
  • Predrilled holes in the back for mounting on a wall, cabinet or other solid surface (wall mounting hardware included)
  • Narcotics cabinet is delivered ready to use
  • Twelve year warranty against manufacturer defect
  • Durable hard-baked powder coat finish
  • Pick Resistant Tubular Lock In Non-Repeating Sequences
  • With Four Keys Included Per Lock
WARNING: If cabinet has 2 locks, it will have 2 sets of keys. DO NOT use a different key on the other lock as the lock will be disabled.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES9
    • HEIGHT INCHES16
    • COLOR FINISHRed
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDHarloff
    • CONSTRUCTION20 Gauge Steel
    • DOOR TYPETwo Doors on Piano Hinge
    • FIXED SHELVES--
    • MANUFACTURERS PART NUMBER2723BRD
    • PACKAGE QUANTITY1
    • STYLE(2) Pick Resistant Tubular Locks
    • WEIGHT LBS18
    • LIMITED WARRANTY12 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.