Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeland BP2305G OSX B2™ Battalion Fire Protective Pleated Turnout Gear Pants 36"-30", Gold

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Lakeland BP2305G OSX B2™ Battalion Fire Protective Pleated Turnout Gear Pants 36"-30", Gold

Item #: WBB2210733

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 910.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lakeland BP2305G OSX B2™ Battalion Fire Protective Pleated Turnout Gear Pants 36"-30", Gold

OSX® B2 Battalion™ is based upon our most popular series of turnout gear. The 32" coat features an advanced 3 body panel with a new pleated back and high-back pants designed to give the wearer extreme freedom of movement. The new Black-Ops™ Suspender System, exclusive to Lakeland Fire, provides a high degree of comfort, eliminating the fatigue that comes with long wear. Rugged construction means maximum durability and a long garment life. A long list of standard features rivals what other manufacturers call custom gear. Get your gear, and get it fast with OSX®.
  • Horizontal Knee Expansion Pleats
  • Lime/Yellow Triple Trim
  • Velcro®/Hook & Dee/Snap Fastener Fly Closure
  • Nomex® Twill Take-Up Straps
  • 2x10x10 Expansion Pockets lined with Kevlar Twill
  • Black Arashield® Knee reinforcements
  • Double layer padded knees
  • Black Arashield Cuff Reinforcements – Double Stitched
  • Liner Inspection Opening
  • Rear Boot-Cut Cuffs
  • New Black-Ops™ Multi-Adjust Suspender System*


Documents are in PDF format

Product Specifications

    • COLORGold
    • BRANDLakeland
    • CONSTRUCTIONAdvance
    • DESCRIPTIONOSX B2™ Battalion Fire Protective Pleated Turnout Gear Pants
    • MANUFACTURERS PART NUMBERBP2305G/36-30
    • MATERIAL(S)Advance
    • PACKAGE QUANTITY1
    • SIZE36" x 30"
    • TYPETurnout Gear Pants
    • SERIESOSX B2™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!