Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Protective Clothing


(5,039 Items)
Sub Category
Flame Resistant & Arc Flash - Coveralls & Overalls (213)
Remove
Classic Indura ® Flame Resistant Coverall, Royal Blue, 5XL
Remove

      Items
Classic Indura ® Flame Resistant Coverall, Royal Blue, 5XL Classic Indura ® Flame Resistant Coverall, Royal Blue, 5XL


Classic Indura ® Flame Resistant Coverall, Royal Blue, 5XL
Shown in Navy
Classic Indura ® Flame Resistant Coverall, Royal Blue, 5XL
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB604431
Price: $97.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Features:

  • 9 oz. INDURA® FRC flame resistant 100% cottonfabrics are engineered to provide optimumperformance for industrial protective clothing. Flame Resistant for the life of the garment.
  • ATPV 7.9 cal/cm2
  • Non-sparking brass zipper
  • Non-sparking covered snaps
  • One-piece action back with elastic waistband
  • Meets or exceeds NFPA 70E 1971 1975, 1977, ASTM F1506 Arc thermal performance tested
  • HRC level 1
  • Pockets: 2 chest, 1 tool pocket, 2 back, 2 hip, 2 front pass throughs with snaps
Product Specifications
COLOR Royal Blue
BRAND Occunomix
DESCRIPTION Flame Resistant Coverall
MANUFACTURERS PART NUMBER G909IRB-5X
SIZE 5X-Large


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Value Flame Resistant Coverall, Khaki, 2XL

Value Flame Resistant Coverall, Khaki, 2XL

From $49.95
More Info
Add to Cart
Welding Coveralls, Green, 3XL

Welding Coveralls, Green, 3XL

From $64.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)