Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Protective Clothing


(5,039 Items)
Sub Category
Aprons (41)
Remove
Bib Aprons, Anchor CA-400
Remove

      Items
Bib Aprons, Anchor CA-400 Bib Aprons, Anchor CA-400


Bib Aprons, Anchor CA-400
Bib Aprons, Anchor CA-400
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB308550
List Price $15.28    Save 26%
Price: $11.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ANCHOR CA-400 SATEEN APRON
  • Adjustable shoulder strap
  • Adjustable waist strap
  • Style: Standard
Product Specifications
LENGTH INCHES 36 in
WIDTH INCHES 24 in
COLOR Visual Green
BRAND Anchor Brand
MATERIAL(S) Cotton Sateen
TYPE Bib Apron
WEIGHT LBS 0.55 lb
RESISTANCE Flame Retardant


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Hycar Apron - Yellow 35" X 48"

Hycar Apron - Yellow 35" X 48"

From $18.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)