Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unisex Set-In Sleeve Scrub Shirt, Reversible, Misty, 2XL

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Unisex Set-In Sleeve Scrub Shirt, Reversible, Misty, 2XL

Item #: WBB485228

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.50
Product Information
Customer Review
Product Q&A
Accessories
Unisex Set-In Sleeve Scrub Shirt, Reversible, Misty, Size-2XL

Misty Cotton/Polyester Fashion Blend, Left Breast Pocket on both sides, Set-In Sleeve, Reversible, Color-Coded Neck Binding denotes size, Bartacked Reinforced V-Neck

Product Specifications

    • COLORMisty®
    • BRANDSuperior Surgical
    • CONSTRUCTIONCotton/Polyester
    • DESCRIPTIONUnisex Reversible Set-in Sleeve Scrub Shirt
    • MANUFACTURERS PART NUMBER6795-2XL
    • SIZE2XL
    • STYLEScrub Shirt
    • TYPEHealthcare Uniforms

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed