Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Protective Clothing


(5,039 Items)
Sub Category
Disposable Coveralls & Overalls (393)
Remove
KleenGuard A20 Breathable Particle Protection Coveralls, KIMBERLY-CLARK 58517
Remove

      Items
KleenGuard A20 Breathable Particle Protection Coveralls, KIMBERLY-CLARK 58517 KleenGuard A20 Breathable Particle Protection Coveralls, KIMBERLY-CLARK 58517


KleenGuard A20 Breathable Particle Protection Coveralls, KIMBERLY-CLARK 58517
KleenGuard A20 Breathable Particle Protection Coveralls, KIMBERLY-CLARK 58517
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB309958
List Price $140.80    Save 7%
Price: $130.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

COVERALL KLEENGUARD
  • Lightweight & breathable
  • Patented Microforce™ fabric offers barrier protection against dry particulates and light liquid sprays
  • Strong and abrasion-resistant for extended wear
  • Style: Elastic Back, Wrists & Ankles, Zipper Front, Zipper Front w/Storm Flap
Product Specifications
COLOR Blue
BRAND Kimberly-Clark
MANUFACTURERS PART NUMBER 58517
PACKAGE QUANTITY 20
SIZE 4XL
WEIGHT LBS 0.60 lb


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


KleenGuard A60 Bloodborne Pathogen & Chemical Splash Protection Coveralls, KIMBERLY-CLARK 45233

KleenGuard A60 Bloodborne Pathogen & Chemical Splash Protection Coveralls, KIMBERLY-CLARK 45233

From $8.70
More Info
Add to Cart
Tyvek Coveralls, DUPONT TY122S-3XL, Case of 25

Tyvek Coveralls, DUPONT TY122S-3XL, Case of 25

From $149.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)