

 |
Browse PPE - Protective Clothing (5,039 Items) |
|
 |
Pyrolon Coverall, Collar, Open Wrists and Ankles, 2-XL, 6/Case, Lakeland, 51100-2X |
| |
|
 |
|
 |
|
 |
|
|
|
Pyrolon Coverall, Collar, Open Wrists and Ankles, 2-XL, 6/Case, Lakeland, 51100-2X
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB799340
|
|
|
|
Price: $160.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Pyrolon Coverall, Collar, Open Wrists and Ankles, 2-XL, 6/Case, Lakeland, 51100-2X
Pyrolon Coverall with collar, open wrists and ankles. PyrolonCRFR protective wear is unique. It's disposable, chemical resistant, and flame retardant, meeting NFPA 2113 requirements. Imagine, all these qualities in one protective garment. Only from Lakeland. PyrolonCRFR garments bar contaminating flammables like paint, oil, and grease, hazardous liquids, dry particulates, and other harmful contaminants from penetrating to inner clothing.
PyrolonCRFR Features
- Light chemical splash protection
- Self extinguishing
- Won't melt or drip
- Can be used to comply with Section 5.1.3 "End-User Requirements" of NFPA 2113
- Must be worn over thermally protective coveralls, such as woven Nomex, in environments where flash fire is a concern.
|
| Product Specifications |
| COLOR |
Grey |
| BRAND |
Lakeland |
| CONSTRUCTION |
2 Mil PVC Film Laminated to Pyrolon |
| DESCRIPTION |
Disposable Light Chemical Splash Protection Coverall |
| MANUFACTURERS PART NUMBER |
51100-2X |
| PACKAGE QUANTITY |
6 |
| SIZE |
2XL |
| TYPE |
PyrolonCRFR |
| SEAM TYPE |
Sealed |
| WRISTS |
Open |
| HEAD |
Collar |
| CLOSURE TYPE |
Zipper |
| ANKLES |
Open |
|
|
|
|
 |
|
|