Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tyvek® Coveralls, DUPONT TY120S-3XL, Case Of 25
See all 29 items in product family

Tyvek® Coveralls, DUPONT TY120S-3XL, Case Of 25

Item #: WBB309721

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $173.25 Save up to 31%
Price: $ 119.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Tyvek Coveralls, TY120S-3XL

Industrial use coverall is designed for lead and asbestos abatement, spray painting, and general maintenance and cleanup. Durable Tyvek® material allows greater range of movement and a more tailored fit. Effective barrier for particles down to 1 micron in size. Reinforced high-stress areas help prevent tears.
  • Serged seams
  • Inherent barrier protection against dry particulate hazards
  • Barrier for particles down to 1 micron.
  • Should not be worn in the presence of strong acids.
  • Even after abrasion, stops sub-micron particles better than reusable garments
  • One garment for many applications
  • Designed for lead/asbestos abatement, spray painting and general maintenance.
  • Style: Collar, Front Zipper Closure


Documents

Documents are in PDF format

Product Specifications

    • COLORWhite
    • BRANDDuPont®
    • CONSTRUCTIONTyvek®
    • DESCRIPTIONTyvek® Coverall
    • MANUFACTURERS PART NUMBERTY120S-3XL
    • MATERIAL(S)Tyvek® Flashspun High-Density Polyethylene Fiber
    • PACKAGE QUANTITY25
    • SIZE3XL
    • STYLETY120S
    • TYPEDisposable Coverall
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS0.36 lb
    • ANKLESOpen
    • BOOTSNone
    • APPROVALSAATCC 127 Compliant,Conforms to ASTM D1777 Standards
    • CLOSURE TYPEZipper
    • HOODNone
    • WRISTSOpen

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Material and Safety

Your review: This product is made of top quality material and protects our maintenance personnel from the chemicals and dirt and grease that they come in contact with every day. The price we get them for from Global is the best price we have found from any of our vendors too.

Pros: Material is superb for protection from chemicals, dirt and grease. The price at Global is great too.

Cons: NONE

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the dimensions of the case of 25 units?

Question Asked By: Felix , Houston, TX , September 29, 2017

+ View 1 Answer

Answer This Question

Sort by: 

1 Result