Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Bouffants & Hairnets

Bouffants and hairnets provide hair containment and prevent loose hair or particles from contaminating workspaces, products, or processes. This ensures compliance with hygiene standards in industries such as food processing, pharmaceuticals, healthcare, and manufacturing, where maintaining a clean and sterile environment is crucial. They also guard against hair contamination in manufacturing processes, laboratories, and cleanroom environments, preventing hair from coming into contact with sensitive products or equipment.
74 Results

Type

View All Type

Primary Use

Availability

Special Price

View All Brand
View All Size
View All Material
View All Color
74 Results
Compare
1
1
$96.95
Ships in 2 Business Days

Size

12"H x 6-1/2"W x 6-1/2"D

Package Quantity

1

Color

Clear

Material

Acrylic

Compare
1
1
$11.50
Ships Same Day

Size

21"

Package Quantity

100

Color

White

Material

Polypropylene

Compare
1
1
$58.95
Ships in 2 Business Days

Size

One Size Fits Most

Package Quantity

1

Color

Gray

Material

Nomex® Knit

Compare
1
1
$16.25
Ships in 6 Business Days

Size

18"

Package Quantity

100

Color

White

Material

Nylon

Compare
1
1
$20.50
Ships in 6 Business Days

Size

22"

Package Quantity

144

Color

Brown

Material

Nylon

Compare
1
1
$12.75
Ships in 6 Business Days

Size

21"

Package Quantity

100

Color

White

Material

Polypropylene