Hi-Vis Value Bomber Jacket, Hi-Vis Yellow, M

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Hi-Vis Value Bomber Jacket, Hi-Vis Yellow, M

Item #: WBB604702

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $34.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hi-Vis Value Bomber Jacket, Hi-Vis Yellow, M

Features:
  • Class 3
  • 2" Silver reflective tape: One 360 horizontal stripe, two vertical stripes, two sleeve stripes
  • 100% ANSI Polyester with PU coating - waterproof with sealed seams
  • Fleece lining
  • Black collar, cuffs and waistband
  • Roll-away hood
  • Pockets: 1 left chest radio, 2 lower front, 1 inside left chest
  • Zipper closure
  • ASTM F 2732 Temperature Rating: 5 – 27.5F

Product Specifications

    • COLORHi-Vis Yellow
    • BRANDOccuNomix
    • DESCRIPTIONHigh Visibility Value Bomber Jacket
    • MANUFACTURERS PART NUMBERLUX-ETJBJ-YM
    • MATERIAL(S)Polyester/PU Coating
    • SIZEM
    • CLASSANSI Class 3
    • PROMOTIONEveryday Low Price

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

High Visibility Bomber Jacket

Your review: We switched to these jackets for the price. These are for tow truck drivers who tend to get very greasy. They are lightweight and easy to move in. True to size.

Is this review helpful?

Jacket better than I hoped for!

Your review: My wife loves the jacket. Needs the Hi-Viz for early AM and night time dog walking. Since getting the jacket, we have had virtually every type of weather and jacket performed better than we had hoped it would. She stays toasty warm when wind chill was -25, and she stayed dry in pouring rain. And the pockets are great. Excellent jacket!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!