Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tingley® J23122-Vision™ Hooded Jacket, Fluorescent Yellow/Green, Large

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Tingley® J23122-Vision™ Hooded Jacket, Fluorescent Yellow/Green, Large

Item #: WBB1378384

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $64.23 Save up to 30%
Price: $ 44.95
Product Information
Customer Review
Product Q&A
Accessories
Tingley® J23122 Vision™ Hooded Jacket, Fluorescent Yellow/Green, LG

The Vision™ for affordable, breathable, high visibility safety outerwear - polyurethane on 150 denier polyester. An innovative product that is ANSI 107 compliant for high visibility and breathability. The Vision provides all season comfort at an affordable price. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.

Product Specifications

    • COLORFluorescent Yellow
    • BRANDTingley®
    • DESCRIPTIONVision™ Hooded Jacket
    • MANUFACTURERS PART NUMBERJ23122.LG
    • MATERIAL(S)150D Woven Polyester/Polyurethane
    • PACKAGE QUANTITY1
    • SIZEL
    • STYLEVision™
    • THICKNESS MIL7
    • TYPEHigh Visibility Garments
    • CLASSANSI Class 2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Rain coat

Your review: Excellent product. Durable, comfortable and useful hood. Folds up for compact storage.

Pros: Wears well.

Cons: None observed

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result