Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premium Black Bottom Bomber Jacket, Hi-Vis Yellow, 5XL
See all 117 items in product family

Premium Black Bottom Bomber Jacket, Hi-Vis Yellow, 5XL

Item #: WBB605095

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $65.95
Product Information
Customer Review
Product Q&A
Accessories
Premium Black Bottom Bomber Jacket, Hi-Vis Yellow, 5XL

Features:
  • Includes all of the great features of our original bomber jacket
  • Class 3
  • 2" 3M™ Scotchlite™ Reflective Material: One 360 horizontal, Two vertical, and four 360 horizontal sleeve
  • 100% ANSI Polyester with PU coating - breathable, waterproof with sealed seams
  • Removable 100% black polyester fleece liner
  • Can be worn 4 ways
  • Removable outer jacket sleeves
  • Black collar, cuffs and waistband
  • Rollup and removable hood
  • Weather resistant construction
  • Pockets: 2 outside, 1 inside, 1 radio
  • Zipper and snap closure
  • ASTM F 2732 Temperature Rating: 2.5 – 21FThe TJBJ-B answers our customer’s requests for a jacket that looks cleaner after a hard day of work. Black fabric on the lower front and sleeves fights the “dirty jacket look" .

Product Specifications

    • COLORHi-Vis Yellow
    • BRANDOccuNomix
    • DESCRIPTIONBlack Bottom Bomber Jacket
    • MANUFACTURERS PART NUMBERLUX-TJBJ-BY5X
    • MATERIAL(S)Polyester/PU Coating
    • SIZE5XL
    • PROMOTIONEveryday Low Price
    • CLASSANSI Class 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.155.6:68