Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premium Original Bomber Jacket, Hi-Vis Orange 3XL
See all 106 items in product family

Premium Original Bomber Jacket, Hi-Vis Orange 3XL

Item #: WBB604799

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
Premium Original Bomber Jacket, Hi-Vis Orange 3XL

Features:
  • Class 3
  • 2" 3M™ Scotchlite™ Reflective Material: One 360 horizontal, Two vertical, and four 360 horizontal sleeve
  • 100% ANSI Polyester with PU coating - breathable, waterproof with sealed seams
  • Removable 100% black polyester fleece liner
  • Can be worn 4 ways
  • Removable outer jacket sleeves
  • Black collar, cuffs and waistband
  • Rollup and removable hood
  • Weather resistant construction
  • Pockets: 2 outside, 1 inside, 1 radio
  • Zipper and snap closure
  • ASTM F 2732 Temperature Rating: 2.5 – 21F

Product Specifications

    • COLORHi-Vis Orange
    • BRANDOccuNomix
    • DESCRIPTIONOriginal Bomber Jacket
    • MANUFACTURERS PART NUMBERLUX-TJBJ-O3X
    • MATERIAL(S)Polyester/PU Coating
    • SIZE3XL
    • WEIGHT LBS3.75 lb
    • CLASSANSI Class 3
    • PROMOTIONEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!