Premium Two-Tone Bomber Jacket, Hi-Vis Yellow, S
See all 116 items in product family

Premium Two-Tone Bomber Jacket, Hi-Vis Yellow, S

Item #: WBB604952

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $66.95
Product Information
Customer Review
Product Q&A
Accessories
Premium Two-Tone Bomber Jacket, Hi-Vis Yellow, S

Features:
  • Includes all of the great features of our original bomber jacket.
  • Class 3
  • 2" 3M™ Scotchlite™ Reflective Material: One 360 horizontal, Two vertical, and four 360 horizontal sleeve
  • 100% ANSI Polyester with PU coating - breathable, waterproof with sealed seams
  • Removable 100% black polyester fleece liner
  • Can be worn 4 ways
  • Removable outer jacket sleeves
  • Black collar, cuffs and waistband
  • Rollup and removable hood
  • Weather resistant construction
  • Pockets: 2 outside, 1 inside, 1 radio
  • Zipper and snap closure
  • ASTM F 2732 Temperature Rating: 2.5 – 21FOur TJBJ2 has all of the extraordinary features of our original TJBJ with added conspicuity with its 3M™ Scotchlite™ Reflective Material backed by orange fabric.

Product Specifications

    • COLORHi-Vis Yellow
    • BRANDOccuNomix
    • DESCRIPTIONTwo-Tone Bomber Jacket
    • MANUFACTURERS PART NUMBERLUX-TJBJ2-YS
    • MATERIAL(S)Polyester/PU Coating
    • SIZES
    • CLASSANSI Class 3
    • PROMOTIONEveryday Low Price
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
54.161.149.30:66