Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helly Hansen Narvik Bib Pant, Yellow, 3XL, 70570-360
See all 28 items in product family

Helly Hansen Narvik Bib Pant, Yellow, 3XL, 70570-360

Item #: WBB477317

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.00 Save up to 17%
Price: $ 85.95
Product Information
Customer Review
Product Q&A
Accessories
Narvik Bib Pant, Yellow - 3XL

Features

  • ANSI/ISEA 107 2010, Class 2
  • PU Coated knitted Polyester - 180g light weight
  • .16 mm
  • Waterproof
  • Waist gusset with snap
  • Adjustable elastic suspenders
  • Boot zip
  • Double fabric on knees
  • 3M® Scotchlite reflective
  • Blood Borne Pathogen Tested

Documents are in PDF format

Product Specifications

    • COLORYellow
    • BRANDHelly Hansen
    • DESCRIPTIONNarvik Bib Pant
    • MANUFACTURERS PART NUMBER70570-360-3XL
    • MATERIAL(S)PU Coated Knit Polyester
    • PACKAGE QUANTITY1
    • SIZE3XL
    • TYPEBib Pant
    • APPLICATIONHigh Visibility

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!