Hi-Vis Premium Wicking Hoodie, Hi-Vis Yellow, XL
See all 191 items in product family

Hi-Vis Premium Wicking Hoodie, Hi-Vis Yellow, XL

Item #: WBB605563

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $46.95
Product Information
Customer Review
Product Q&A
Accessories
Hi-Vis Premium Wicking Hoodie, Hi-Vis Yellow, XL

Features:
  • Class 3
  • 2" 3M™ Scotchlite™ Reflective Material: One 360 horizontal stripe, two vertical stripes, and four 360 horizontal sleeve stripes
  • 100% ANSI Wicking Polyester
  • Elastic cuff & waistband
  • Pockets: 2 lower front
  • 9 oz. fabric weight
  • Zipper closure
Documents

Documents are in PDF format

Product Specifications

    • COLORHi-Vis Yellow
    • BRANDOccuNomix
    • DESCRIPTIONHi-Visibility Premium Wicking Hoodie
    • MANUFACTURERS PART NUMBERLUX-SWT3HZ-YXL
    • MATERIAL(S)100 Percent Wicking Polyester
    • SIZEL
    • TYPEWicking Polyester Zipper Sweatshirt
    • WEIGHT LBS1.75 lb
    • CLASSANSI Class 3
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
54.158.127.188:26