Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Protective Clothing


(5,029 Items)
Sub Category
Hi-Visibilty Vests (849)
Remove
Class 2 Solid Vest, Hi-Viz Orange S/M
Remove

      Items
Class 2 Solid Vest, Hi-Viz Orange S/M Class 2 Solid Vest, Hi-Viz Orange S/M


Class 2 Solid Vest, Hi-Viz Orange S/M
Shown in Hi- Viz Yellow
Email This Page Printer Friendly Version
Class 2 Solid Vest, Hi-Viz Orange S/M
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB605212
Price: $3.97

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Features:

  • Class 2
  • 2" Silver reflective tape: Two shoulder stripes and one 360 horizontal stripe.
  • 100% ANSI Polyester Tricot
  • Hook & loop closure
Product Specifications
COLOR Orange
BRAND Occunomix
DESCRIPTION Class 2 Solid Vest
MANUFACTURERS PART NUMBER ECO-G-OS/M
MATERIAL(S) 100% Polyester
SIZE S/M
CLOSURE TYPE Hook & Loop
FRONT CLOSURE Hook & Loop
POCKETS N


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Safety Vest - Lime with Silver Stripes

Safety Vest - Lime with Silver Stripes

From $31.95
More Info
Add to Cart
Classic Mesh Two-Tone Vest, Hi-Viz Yellow, Class 2, , XL

Classic Mesh Two-Tone Vest, Hi-Viz Yellow, Class 2, , XL

From $12.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)