Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Economy Non-ANSI Vest, Hi-Vis Orange, 4XL
See all 71 items in product family

Economy Non-ANSI Vest, Hi-Vis Orange, 4XL

Item #: WBB605243

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4.85
Product Information
Customer Review
Product Q&A
Accessories
Economy Non-ANSI Vest, Hi-Vis Orange, 4XL

Features:
  • Non-ANSI
  • 1 3/8" Silver reflective tape backed by orange or yellow trim: Two vertical stripes
  • 100% Polyester Mesh
  • Elastic side straps
  • Pockets: 1 inside lower left
  • Hook & loop closure

Product Specifications

    • COLOROrange
    • BRANDOccuNomix
    • DESCRIPTIONEconomy Non-ANSI Vest
    • MANUFACTURERS PART NUMBERLUX-XTTM-O4X
    • MATERIAL(S)Polyester Mesh
    • SIZE4XL
    • WEIGHT LBS0.22 lb
    • CLASSNon-ANSI
    • CLOSURE TYPEHook & Loop
    • POCKETS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.117.44:44