Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

IMAGE ON RIGHT SIDE

ComfitWear® 3-Piece Heavy Duty Rainsuit, Yellow, Polyester, S - Pkg Qty 10
See all 166 items in product family

ComfitWear® 3-Piece Heavy Duty Rainsuit, Yellow, Polyester, S - Pkg Qty 10

Item #: WBB1170276

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$8.20 each

Sold in packages of 10

Price: $82.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ComfitWear® 3-Piece Heavy Duty Rainsuit, Yellow, Polyester, Small

35 mm 3 piece 2 PLY PVC heavy duty rainsuit with super strong polyester lining. Features electronically welded seams, take up snaps on sleeves and ankles, and a soft lining for extra comfort. It also has a detachable roomy drawstrings hood and a ventilated cape back for extra comfort, two flapped pockets. It is soft and pliable even in low temperature, has a high visibility color and is 100% waterproof.

Product Specifications

    • COLORYellow
    • BRANDComfitWear®
    • DESCRIPTION3-Piece Heavy Duty Rainsuit
    • MANUFACTURERS PART NUMBERRW-300 S
    • MATERIAL(S)PVC
    • PACKAGE QUANTITY1
    • SIZES
    • TYPE3-Piece Rainsuit
    • PROMOTIONEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.47.128:66