Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Raincoats, Anchor 4148/2XL
See all 114 items in product family

Raincoats, Anchor 4148/2XL

Item #: WBB309549

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1 $17.00 ea.
2 $13.00 ea.
3+ $11.75 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ANCHOR 48" RAINCOAT PVCOVER POLYESTER 2XL
  • Vented cape back, snap front closure with storm flap, detachable hood and corduroy collar
  • Has two outside pockets

Product Specifications

    • LENGTH INCHES48 in
    • COLORYellow
    • BRANDAnchor
    • DESCRIPTION48" Raincoat
    • MANUFACTURERS PART NUMBER9010-2XL
    • MATERIAL(S)PVC/Polyester
    • SIZE2XL
    • TYPERain Coat
    • WEIGHT LBS2.08 lb
    • CLOSURE TYPESnaps w/Storm Flap
    • THICKNESS0.3500 mm

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Raincoat Anchor 4148

Your review: A little warm for Florida but very serviceable

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result