Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Protective Clothing


(5,029 Items)
Sub Category
Rainwear (875)
Remove
Riding Raincoats, Anchor 4160/XXXL
Remove

      Items
Riding Raincoats, Anchor 4160/XXXL Riding Raincoats, Anchor 4160/XXXL


Riding Raincoats, Anchor 4160/XXXL
Email This Page Printer Friendly Version
Riding Raincoats, Anchor 4160/XXXL
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB312200
Price: $16.50

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ANCHOR 60" RAINCOAT PVCOVER POLYESTER 3XL
  • Has one outside pocket, a badge holder, and two inner leg snaps which form chaps
  • Style: Detachable Hood & Corduroy Collar
Product Specifications
LENGTH INCHES 60 in
COLOR Yellow
BRAND Anchor Brand
MANUFACTURERS PART NUMBER 9020-3XL
MATERIAL(S) PVC on Polyester
SIZE 3XL
TYPE Rain Coat
WEIGHT LBS 2.92 lb
CLOSURE TYPE Snaps w/Storm Flap
THICKNESS 0.3500 mm


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Rainsuits, Anchor 4035/XXL

Rainsuits, Anchor 4035/XXL

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)