Shown in Hi-Viz Orange

Breathable Foul Weather Coat, Hi-Vis Yellow, L
See all 138 items in product family

Breathable Foul Weather Coat, Hi-Vis Yellow, L

Item #: WBB604887

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $46.95
Product Information
Customer Review
Product Q&A
Accessories
Breathable Foul Weather Coat, Hi-Vis Yellow, L

Features:
  • Class 3
  • 2" 3M™ Scotchlite™ Reflective Material: Two 360 horizontal stripes, four 360 horizontal sleeve stripes
  • 100% ANSI Polyester with PU Coating - breathable, waterproof with sealed seams.
  • Detachable roll-away hood
  • Pockets: 2 outside lower
  • Zipper and Snap closure
Documents

Documents are in PDF format

Product Specifications

    • COLORHi-Vis Yellow
    • BRANDOccuNomix
    • DESCRIPTIONBreathable Foul Weather Coat
    • MANUFACTURERS PART NUMBERLUX-TJR-YL
    • MATERIAL(S)Polyester w/PU Coating
    • SIZEL
    • TYPERain Coat
    • CLOSURE TYPEZipper and Snap
    • APPROVALSANSI Class 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:46