Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayday Emergency Poncho, SH88, Adult Size
See all 3 items in product family

Mayday Emergency Poncho, SH88, Adult Size

Item #: WBB1038665

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 47 ($40.89)

List Price: $1.59 Save up to 45%
Price: $0.87
Product Information
Customer Review
Product Q&A
Accessories
Mayday Emergency Poncho, SH88, Adult Size

This heavy duty poncho is made of brightly colored P.V.C. for high visibility and safety. It stoes flat and takes up very little storage space.

Product Specifications

    • COLORRed
    • BRANDMayday Industries
    • DESCRIPTIONAdult Size Emergency Poncho
    • MANUFACTURERS PART NUMBERSH88
    • MATERIAL(S)PVC
    • SIZEAdult Size
    • TYPEEmergency Poncho
    • WEIGHT1.5 oz

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed