Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helly Hansen Impertech Deluxe Jacket, Green/Brown, 2X-Large, 70148-770-2XL
See all 105 items in product family

Helly Hansen Impertech Deluxe Jacket, Green/Brown, 2X-Large, 70148-770-2XL

Item #: WBB2214076

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.00 Save up to 20%
Price: $ 63.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Helly Hansen Impertech Deluxe Jacket, Green/Brown, 2X-Large, 70148-770-2XL

A waterproof jacket that is impermeable to blood-borne pathogens, Generous Cut, Microweld Seams, Double entry front pockets, Front zip with snap storm flap.

Features:
  • Full-length functional jacket, generous cut
  • MicroWeld™ seam construction
  • Double entry front pockets
  • Front zip with snap storm flap
  • Back cape for ventilation
  • Attached hood tucks into collar
  • Hook and loop adjustable sleeve cuff
  • Two waterproof pockets and hand warmer pockets
  • Blood Borne Pathogen Tested

Product Specifications

    • COLORGreen/Brown
    • BRANDHelly Hansen
    • DESCRIPTIONImpertech Deluxe Jacket
    • MANUFACTURERS PART NUMBER70148-770-2XL
    • MATERIAL(S)PVC Coated Nylon
    • PACKAGE QUANTITY1
    • SIZE2XL
    • TYPERain Jacket
    • CLOSURE TYPE Zipper

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result