Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Protective Clothing


(5,039 Items)
Sub Category
Rainwear (875)
Remove
Impertech Bib Pant, Real Tree Max-4 Camouflage - 3XL
Remove

      Items
Impertech Bib Pant, Real Tree Max-4 Camouflage - 3XL Impertech Bib Pant, Real Tree Max-4 Camouflage - 3XL


Impertech Bib Pant, Real Tree Max-4 Camouflage - 3XL
Impertech Bib Pant, Real Tree Max-4 Camouflage - 3XL
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB477666
Price: $102.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Impertech Bib Pant - Real Tree Max-4 Camouflage - 3XL

This durable bib pant is made of a circular knit polyester backing with water-resistant stretch polyurethane coating and microweld seam construction. Functional double layer high waist. Edge stitched and welded on seat and knees for added wear. Internal pocket with hook & loop closure inside front of bib. Attached suspenders with click type connectors and take up snaps at waist. Knee length boot zippers. Blood Borne Pathogen Tested.

Product Specifications
COLOR Real Tree Max-4 Camouflage
BRAND Helly Hansen
DESCRIPTION Impertech Bib Pant
MANUFACTURERS PART NUMBER 70548-824-3XL
MATERIAL(S) Polyurethane/Polyester
PACKAGE QUANTITY 1
SIZE 3XL
TYPE Rain Overalls


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Impertech Deluxe Jacket, Real Tree Max-4 Camouflage - 3XL

Impertech Deluxe Jacket, Real Tree Max-4 Camouflage - 3XL

From $102.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)