Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helly Hansen Mandal Jacket, Orange, 4XL, 70129-290
See all 105 items in product family

Helly Hansen Mandal Jacket, Orange, 4XL, 70129-290

Item #: WBB476858

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.00 Save up to 15%
Price: $43.95
Product Information
Customer Review
Product Q&A
Mandal Jacket, Orange - 4XL

Helly Hansen Size Chart

Features

  • A-Series PVC on a durable polyester scrim backing, waterproof.
  • .35 mm
  • Chemical and mildew resistant
  • Draw cord hood
  • 2 hand pockets
  • Storm flap with snap closure

Product Specifications

    • COLOROrange
    • BRANDHelly Hansen
    • DESCRIPTIONMandal Jacket
    • MANUFACTURERS PART NUMBER70129-290-4XL
    • MATERIAL(S)PVC/Polyester
    • PACKAGE QUANTITY1
    • SIZE4XL
    • TYPERain Jacket
    • CLOSURE TYPESnaps w/Storm Flap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:44