Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 95 items in product family

Navigator 2-Piece Rain Suits, RIVER CITY 5933L

Item #: WBB310081

Sold By: globalindustrial.com

Out of stock, expected on or around 08/28/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $76.46 Save: up to 11%
Price: $67.95
OUT OF STOCK.

Sorry, this item is not available for sale until further notice.

Add to list
Product Information
Product Q&A
NAVIG .30MM PU POLY LINER FLEECE LINER 2PC ST BL
  • Double stitched and taped seams ensure durability
  • The jacket features a zip out fleece liner for warmth, tuck away hood, and zipper front closure with adjustable closure storm flap and also includes both inside and side zipper pockets, hybrid elastic take up wrist closures, and waist draw string
  • Elastic waist pants feature two side pockets and expandable ankle gussets
  • Includes: Jacket, Pants

Product Specifications

  • LENGTH INCHES16 in
  • WIDTH INCHES13 in
  • HEIGHT INCHES2 in
  • COLORBlue
  • BRANDRiver City
  • MANUFACTURERS PART NUMBER5933L
  • MATERIAL(S)Polyester/Polyurethane
  • SIZEL
  • TYPE2-Piece Flame Resistant Rainsuit
  • WEIGHT LBS4.26 lb
  • APPROVALSMeets ASTM D-6413 standard for flame resistance
  • THICKNESS0.3000 mm
  • RESISTANCEFlame
  • CLOSURE TYPEZipper
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.