Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helly Hansen Nusfjord Jacket W/Cuff, Green, 4XL, 70209-490
See all 105 items in product family

Helly Hansen Nusfjord Jacket W/Cuff, Green, 4XL, 70209-490

Item #: WBB476718

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.00 Save up to 17%
Price: $85.95
Product Information
Customer Review
Product Q&A
Accessories
Nusfjord Jacket W/ Cuff, Green - 4XL

Features

  • PVC coated 80% Cotton / 20% Polyester - 600g Heavy weight
  • .50 mm
  • Extra durable
  • Oil-, chemical-, cold- and mildew resistant
  • Double storm flap with snap closure
  • Inside neoprene cuffs
  • Hood made for hard hat with hook & loop adjustment on top
  • Draw cord hood

Documents are in PDF format

Product Specifications

    • COLORGreen
    • BRANDHelly Hansen
    • DESCRIPTIONNusfjord Jacket
    • MANUFACTURERS PART NUMBER70209-490-4XL
    • MATERIAL(S)PVC/Cotton/Polyester
    • PACKAGE QUANTITY1
    • SIZE4XL
    • TYPERain Jacket
    • CLOSURE TYPESnaps w/Storm Flap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:64