Helly Hansen Nusfjord Jacket W/Cuff, Green, XL, 70209-490
See all 105 items in product family

Helly Hansen Nusfjord Jacket W/Cuff, Green, XL, 70209-490

Item #: WBB476860

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.00 Save up to 18%
Price: $73.95
Product Information
Customer Review
Product Q&A
Accessories
Nusfjord Jacket W/ Cuff, Green - XL

Features

  • PVC coated 80% Cotton / 20% Polyester - 600g Heavy weight
  • .50 mm
  • Extra durable
  • Oil-, chemical-, cold- and mildew resistant
  • Double storm flap with snap closure
  • Inside neoprene cuffs
  • Hood made for hard hat with hook & loop adjustment on top
  • Draw cord hood

Documents are in PDF format

Product Specifications

    • COLORGreen
    • BRANDHelly Hansen
    • DESCRIPTIONNusfjord Jacket
    • MANUFACTURERS PART NUMBER70209-490-XL
    • MATERIAL(S)PVC/Cotton/Polyester
    • PACKAGE QUANTITY1
    • SIZEXL
    • TYPERain Jacket
    • CLOSURE TYPESnaps w/Storm Flap
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
54.161.219.254:66