Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tingley® O32107 American® Snap Fly Front Overall, Yellow, 2XL

Rollover image to zoom in

Click image to enlarge

See all 296 items in product family

Tingley® O32107 American® Snap Fly Front Overall, Yellow, 2XL

Item #: WBB1378969

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.87 Save up to 36%
Price: $ 20.50
Product Information
Customer Review
Product Q&A
Accessories
Tingley® O32107 American® Snap Fly Front Overall, Yellow, 2XL

American® - All day comfort for tough jobs. The American® PVC on non-woven polyester suit is affordable yet comfortable. The American® is one of the most comfortable garments on the market. Ideal Applications: Agriculture, General Industry, Construction, and Municipalities. Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.

Product Specifications

    • COLORYellow
    • BRANDTingley®
    • DESCRIPTIONAmerican® Snap Fly Front Overall
    • MANUFACTURERS PART NUMBERO32107.2X
    • MATERIAL(S)PVC on Non-Woven Polyester
    • PACKAGE QUANTITY1
    • SIZE2XL
    • STYLEAmerican®
    • THICKNESS MIL18
    • TYPERain Overalls
    • APPLICATIONAgriculture, General Industry, Construction, Municipalities
    • INSEAM32
    • OUTSEAM42-1/2
    • CHEMICAL RESISTANCEMany Acids, Oils, Alcohols, Salts and Alkalies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!