Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tingley® O42129 Electra™ Snap Fly Front Overall, Fluorescent Orange, 2XL

Rollover image to zoom in

Click image to enlarge

See all 312 items in product family

Tingley® O42129 Electra™ Snap Fly Front Overall, Fluorescent Orange, 2XL

Item #: WBB1378661

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.75 Save: up to 32%
Price: $68.95
Product Information
Product Q&A
Accessories
Tingley® O42129 Electra™ Snap Fly Front Overall, Fluorescent Orange, 2XL

The Electra™ - Safety rainwear for utility workers. Lightweight with flame resistant PVC on Nomex®. The combination of flame resistant PVC coating on non-woven Nomex provides excellent thermal performance and maintains 100% waterproof protection, in a soft, lightweight rainsuit. Ideal Applications: Line Workers, Trouble Shooting, Substation, Switching, Pipeline Services, Construction. Chemical Resistance: Many acids, oils, alcohols, salts, and alkalies.

Product Specifications

    • COLORFluorescent Orange
    • BRANDTingley®
    • DESCRIPTIONElectra™ Snap Fly Front Overall
    • MANUFACTURERS PART NUMBERO42129.2X
    • MATERIAL(S)PVC on Nomex®
    • PACKAGE QUANTITY1
    • SIZE2XL
    • STYLEElectra™
    • THICKNESS MIL15
    • TYPERain Overalls
    • PROMOTIONEveryday Low Price
    • INSEAM32
    • APPROVALSANSI/ISEA 107 Class 3
    • APPLICATIONLine Workers, Trouble Shooting, Substation, Switching, Pipeline Services, Constr
    • OUTSEAM42-1/2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.