Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Jacket Not Included

Onguard Protex Yellow Bib Overall W/Snap Fly, Heavy Duty PVC, 2XL

Rollover image to zoom in

Click image to enlarge

See all 296 items in product family

Onguard Protex Yellow Bib Overall W/Snap Fly, Heavy Duty PVC, 2XL

Item #: WBB727114

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $12.50
Product Information
Customer Review
Product Q&A
Accessories
Onguard Protex Yellow Bib Overall W/Snap Fly, Heavy Duty PVC, Size 2X

Features

  • Constructed of heavy-duty PVC on nylon/polyester
  • Reinforced crotch area to prevent splitting
  • Heavy duty elastic adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jackets

Product Specifications

    • COLORYellow
    • BRANDOnGuard
    • MANUFACTURERS PART NUMBER790522X00
    • MATERIAL(S)Heavy Duty PVC
    • PACKAGE QUANTITY1
    • SIZE2XL
    • STYLEProtex
    • TYPERain Overalls
    • INSEAM32"
    • WATERPROOFYes
    • OUTSEAM46.5"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:23