Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onguard Sanitex Green Coverall W/Attached Hood, PVC on Polyester, 3XL

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Onguard Sanitex Green Coverall W/Attached Hood, PVC on Polyester, 3XL

Item #: WBB727298

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $26.95
Product Information
Customer Review
Product Q&A
Accessories
Onguard Sanitex Green Coverall W/Attached Hood, PVC on Polyester, Size 3X

Features

  • Specially designed for use in chemical plants
  • Refineries
  • Food processing
  • And environmental clean-up
  • Reinforced knees
  • Elbows
  • And crotch area to prevent splitting
  • Heavy duty elastic adjustable suspender with deluxe suspender clip
  • Adjustable waist snaps for the perfect fit
  • Jacket with storm flap front
  • Heavy duty zipper
  • Cord locks on hood strings
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Clear I.D. badge pocket on chest
  • Complies with ASTM D6413 for flame resistance

Product Specifications

    • COLORGreen
    • BRANDOnGuard
    • MANUFACTURERS PART NUMBER712203X00
    • MATERIAL(S)PVC On Nylon Polyester
    • PACKAGE QUANTITY1
    • SIZE3XL
    • STYLESanitex
    • TYPERain Coveralls
    • WATERPROOFYes
    • CLOSURE TYPEStorn Flap Front

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this rain suit have ventilation? How does it fit to your body?

Question Asked By: Terry , Kansas , September 13, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.120.143:44