Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Protective Clothing


(5,039 Items)
Sub Category
Rainwear (875)
Remove
Onguard Sitex Yellow Elastic Waist Pants, PVC, Size 2X
Remove

      Items
Onguard Sitex Yellow Elastic Waist Pants, PVC, Size 2X Onguard Sitex Yellow Elastic Waist Pants, PVC, Size 2X


Onguard Sitex Yellow Elastic Waist Pants, PVC, Size 2X
Onguard Sitex Yellow Elastic Waist Pants, PVC, Size 2X
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB726919
Price: $4.58

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Onguard Sitex Yellow Elastic Waist Pants, PVC, Size 2X

Features

  • High quality PVC on polyester
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jacket
  • Cape back jacket with vents
  • Underarm vents to keep you cool
Product Specifications
COLOR Yellow
BRAND Onguard
MANUFACTURERS PART NUMBER 765542X00
MATERIAL(S) PVC On Polyester
PACKAGE QUANTITY 1
SIZE 2XL
STYLE Sitex
TYPE Rain Pants
WATERPROOF Yes
INSEAM 32"
OUTSEAM 46.5"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Onguard Men's, 35" Chest Wader Black Steel Toe/Steel Midsole, PVC, Size 10

Onguard Men's, 35" Chest Wader Black Steel Toe/Steel Midsole, PVC, Size 10

From $120.95
select
Qty: Add to Cart
Onguard Men's Boot,16" Buffalo Black Plain Toe W/Lug Outsole, PVC, Size 12

Onguard Men's Boot,16" Buffalo Black Plain Toe W/Lug Outsole, PVC, Size 12

From $12.50
select
Qty: Add to Cart
Uvex Protege Anti-Scratch, Metallic Black, S4200

Uvex Protege Anti-Scratch, Metallic Black, S4200

From $4.85
select
Qty: Add to Cart
Uvex Flex Seal Anti-Fog Goggle, Gray

Uvex Flex Seal Anti-Fog Goggle, Gray

From $11.75
select
Qty: Add to Cart
Cardinal Cargo Pant, Navy - M

Cardinal Cargo Pant, Navy - M

From $79.95
select
Qty: Add to Cart
Vulcan Full Brim Hard Hat  With Ratchet Suspension, Blue

Vulcan Full Brim Hard Hat With Ratchet Suspension, Blue

From $10.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)