Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onguard Tuftex Yellow 2 Piece Suit, PVC, 2XL

Rollover image to zoom in

Click image to enlarge

See all 180 items in product family

Onguard Tuftex Yellow 2 Piece Suit, PVC, 2XL

Item #: WBB727179

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.25
Product Information
Customer Review
Product Q&A
Accessories
Onguard Tuftex Yellow 2 Piece Suit, PVC, Size 2X

Features

  • Lightweight but very tear resistant
  • Complies with ASTM D6413 for flame resistance
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jackets
  • Cape back jacket with vents
  • Underarm vents to keep you cool

Product Specifications

    • COLORYellow
    • BRANDOnGuard
    • MANUFACTURERS PART NUMBER780182X00
    • MATERIAL(S)PVC/Nylon/PVC Scrim
    • PACKAGE QUANTITY1
    • SIZE2XL
    • STYLETuftex
    • THICKNESS MIL30
    • TYPE2-Piece Rainsuit
    • FITS WAIST SIZE58
    • HOODNone
    • INSEAM31
    • WATERPROOFYes
    • CLOSURE TYPEStorn Flap Front
    • FITS CHEST SIZE62
    • PANT TYPEOveralls
    • JACKET LENGTH32
    • PROMOTIONEveryday Low Price
    • MATERIALSPVC, Nylon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!