Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Protective Clothing


(5,039 Items)
Sub Category
Rainwear (875)
Remove
Onguard Visitex II Yellow 3 Piece Suit, PVC on Polyester, Size Large
Remove

      Items
Onguard Visitex II Yellow 3 Piece Suit, PVC on Polyester, Size Large Onguard Visitex II Yellow 3 Piece Suit, PVC on Polyester, Size Large


Onguard Visitex II Yellow 3 Piece Suit, PVC on Polyester, Size Large
Onguard Visitex II Yellow 3 Piece Suit, PVC on Polyester, Size Large
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB727337
Price: $50.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Onguard Visitex II Yellow 3 Piece Suit, PVC on Polyester, Size Large

Features

  • High visibility PVC on polyester
  • Dual entry (top and side) pockets on jackets
  • 2" high reflective stripes
  • Heavy duty elastic adjustable suspender with deluxe suspender clip
  • Jacket with storm flap front
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Cord locks on hood strings
  • Cape back jacket with vents
  • Complies with ASTM D6413 for flame resistance
Product Specifications
COLOR Hi-Vis Yellow
BRAND Onguard
MANUFACTURERS PART NUMBER 72115LG00
MATERIAL(S) PVC On Nylon Polyester
PACKAGE QUANTITY 1
SIZE L
STYLE Visitex II
TYPE 3-Piece Rainsuit
CLOSURE TYPE Storn Flap Front
WATERPROOF Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Tungsten Vanadium Micro Twist Drills, 3 Pcs., Ø 1/64" (0,5 mm)

Tungsten Vanadium Micro Twist Drills, 3 Pcs., Ø 1/64" (0,5 mm)

From $5.90
select
Qty: Add to Cart
Uvex Flex Seal Anti-Fog Goggle, Gray

Uvex Flex Seal Anti-Fog Goggle, Gray

From $11.75
select
Qty: Add to Cart
Uvex Protege Anti-Scratch, Metallic Black, S4200

Uvex Protege Anti-Scratch, Metallic Black, S4200

From $4.85
select
Qty: Add to Cart
Onguard Men's, 35" Chest Wader Black Steel Toe/Steel Midsole, PVC, Size 10

Onguard Men's, 35" Chest Wader Black Steel Toe/Steel Midsole, PVC, Size 10

From $120.95
select
Qty: Add to Cart
Hygiene Station - Counter

Hygiene Station - Counter

From $34.95
select
Qty: Add to Cart
Onguard Men's Boot,16" Buffalo Black Plain Toe W/Lug Outsole, PVC, Size 12

Onguard Men's Boot,16" Buffalo Black Plain Toe W/Lug Outsole, PVC, Size 12

From $12.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)