Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onguard Webtex Olive Green 3 Piece Suit, PVC, M

Rollover image to zoom in

Click image to enlarge

See all 179 items in product family

Onguard Webtex Olive Green 3 Piece Suit, PVC, M

Item #: WBB727105

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $23.25
Product Information
Customer Review
Product Q&A
Accessories
Onguard Webtex Olive Green 3 Piece Suit , PVC, Size Medium

Features

  • Heavy duty ribbed PVC on non-woven polyester
  • Reinforced crotch area to prevent splitting
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jackets
  • Underarm vents to keep you cool

Product Specifications

    • COLORGreen
    • BRANDOnGuard
    • MANUFACTURERS PART NUMBER76018MD00
    • MATERIAL(S)PVC On Non-Woven Polyester
    • PACKAGE QUANTITY1
    • SIZEM
    • STYLEWebtex
    • TYPE3-Piece Rainsuit
    • WATERPROOFYes
    • CLOSURE TYPEStorn Flap Front

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:44