

 |
Browse PPE - Protective Clothing (5,039 Items) |
|
 |
PVC/Polyester Rainsuit, High Vis Green 3 Piece Suit, 3X |
| |
|
 |
|
 |
|
 |
|
|
|
PVC/Polyester Rainsuit, High Vis Green 3 Piece Suit, 3X
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB760971
|
|
|
|
Price: $12.25
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
PVC/Polyester Rainsuit, High Vis Green 3 Piece Suit, 3X
3 Piece, 35 Mil, PVC/ Polyester, Bright Green (high Visibility), 3X
Hi-visibility, Heavy weight, 3 piece-rain suit. 35 mil PVC/Polyester with detachable hood, adjustable bib pants, cape, ventilated back, underarm vents, snap front and fly, 2 flap pockets, and corduroy collar. Available in sizes Small through 5X. Sold individually.
|
| Product Specifications |
| COLOR |
Hi-Vis Green |
| BRAND |
Safety Zone |
| MANUFACTURERS PART NUMBER |
W335-PP-3X-HV |
| MATERIAL(S) |
PVC/Polyester |
| PACKAGE QUANTITY |
20 |
| SIZE |
3XL |
| STYLE |
Economy |
| TYPE |
3-Piece Rainsuit |
| CLOSURE TYPE |
Snap Front & Fly |
| MIL |
35 |
|
|
|
|
|
|