Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Protective Clothing


(5,039 Items)
Sub Category
Rainwear (875)
Remove
PVC/Polyester Rainsuit, Yellow 3 Piece Suit, 2X
Remove

      Items
PVC/Polyester Rainsuit, Yellow 3 Piece Suit, 2X PVC/Polyester Rainsuit, Yellow 3 Piece Suit, 2X


PVC/Polyester Rainsuit, Yellow 3 Piece Suit, 2X
PVC/Polyester Rainsuit, Yellow 3 Piece Suit, 2X
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB761085
Price: $9.30

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

PVC/Polyester Rainsuit, Yellow 3 Piece Suit, 2X

3 Piece, 35 Mil, PVC/ Polyester, Yellow, 2X

Heavy weight, 3 piece rain suit. 35 mil PVC/Polyester with detachable hood, adjustable bib pants, cape, ventilated back, underarm vents, snap front and fly, 2 flap pockets, and corduroy collar. Available in sizes Small through 7X. Sold individually.

Product Specifications
COLOR Yellow
BRAND Safety Zone
MANUFACTURERS PART NUMBER W335-PP-2X
MATERIAL(S) PVC/Polyester
PACKAGE QUANTITY 20
SIZE 2XL
STYLE Economy
TYPE 3-Piece Rainsuit
CLOSURE TYPE Snaps
MIL 35


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3M 8210 N95 Disposable Respirator, 20/Box

3M 8210 N95 Disposable Respirator, 20/Box

From $15.75
select
Qty: Add to Cart
3M Multi Acid Gas/Organic Vapor Cartridge, 6006

3M Multi Acid Gas/Organic Vapor Cartridge, 6006

From $8.75
select
Qty: Add to Cart
3M Half Facepiece Reusable Respirator - Medium, 7502

3M Half Facepiece Reusable Respirator - Medium, 7502

From $24.95
select
Qty: Add to Cart
Uvex Protege Anti-Scratch, Metallic Black, S4200

Uvex Protege Anti-Scratch, Metallic Black, S4200

From $4.85
select
Qty: Add to Cart
Miller® Titan Non-Stretch Harness, Tongue Buckle Legs

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs

From $51.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)