Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVC/Polyester Rainsuit, Yellow 3 Piece Suit, S

Rollover image to zoom in

Click image to enlarge

See all 179 items in product family

PVC/Polyester Rainsuit, Yellow 3 Piece Suit, S

Item #: WBB761081

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.80
Product Information
Customer Review
Product Q&A
Accessories
PVC/Polyester Rainsuit, Yellow 3 Piece Suit, Small

3 Piece, 35 Mil, PVC/ Polyester, Yellow, Small

Heavy weight, 3 piece rain suit. 35 mil PVC/Polyester with detachable hood, adjustable bib pants, cape, ventilated back, underarm vents, snap front and fly, 2 flap pockets, and corduroy collar. Available in sizes Small through 7X. Sold individually.

Product Specifications

    • COLORYellow
    • BRANDThe Safety Zone
    • MANUFACTURERS PART NUMBERW335-PP-SM
    • MATERIAL(S)PVC/Polyester
    • PACKAGE QUANTITY1
    • SIZES
    • STYLEEconomy
    • TYPE3-Piece Rainsuit
    • MIL35
    • CLOSURE TYPESnap Front & Fly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:24