Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 132 items in product family

Roan Anorak, Camouflage - 2XL

Item #: WBB477552

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $91.95
Product Information
Product Q&A
Roan Anorak, Camouflage - 2XL

Features

  • .20 mm PU coated knitted Polyester - 230g
  • Brushed inside
  • Hood with drawcord adjustment and hook & loop adjustment on top
  • Hood made for helmet
  • Chest pocket with snap closure
  • click.on ™ loop on chest pocket for 79521 / ID CARD HOLDER
  • Neoprene cuffs
  • Drawcord adjustment at hem

Documents are in PDF format

Product Specifications

  • COLORCamouflage
  • BRANDHelly Hansen
  • DESCRIPTIONRoan Anorak
  • MANUFACTURERS PART NUMBER70206-824-2XL
  • MATERIAL(S)PU/Polyester
  • PACKAGE QUANTITY1
  • SIZE2XL
  • TYPERain Jacket
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.