Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helly Hansen Roan Anorak, Ochre, 4XL, 70206-399
See all 105 items in product family

Helly Hansen Roan Anorak, Ochre, 4XL, 70206-399

Item #: WBB477077

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $92.00 Save up to 17%
Price: $ 75.95
Product Information
Customer Review
Product Q&A
Roan Anorak, Ochre - 4XL

Helly Hansen Size Chart

Features

  • PU coated knitted Polyester - 240g
  • .20 mm
  • Brushed inside
  • Hood with drawcord adjustment and top hook & loop adjustment
  • Hood made for hard hat
  • Chest pocket with snap closure
  • click.on ™ loop on chest pocket for 79521 / ID CARD HOLDER
  • Neoprene cuffs
  • Drawcord adjustment at hem

Product Specifications

    • COLOROchre
    • BRANDHelly Hansen
    • DESCRIPTIONRoan Anorak
    • MANUFACTURERS PART NUMBER70206-399-4XL
    • MATERIAL(S)PU/Polyester
    • PACKAGE QUANTITY1
    • SIZE4XL
    • TYPERain Jacket

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result