Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tingley® S66211 Storm-Champ® 2 Pc Suit, Royal Blue, Attached Hood, 3XL

Rollover image to zoom in

Click image to enlarge

See all 179 items in product family

Tingley® S66211 Storm-Champ® 2 Pc Suit, Royal Blue, Attached Hood, 3XL

Item #: WBB1378931

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.53 Save up to 30%
Price: $30.95
Product Information
Customer Review
Product Q&A
Accessories
Tingley® S66211 Storm-Champ® 2 Pc Suit, Royal Blue, Attached Hood, 3XL

Storm-Champ® - Designed for 100% waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attached hood, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet Tingley's high standard for quality. Ideal multipurpose suit.

Product Specifications

    • COLORRoyal Blue
    • BRANDTingley®
    • MANUFACTURERS PART NUMBERS66211.3X
    • MATERIAL(S).20mm PVC on Nylon
    • PACKAGE QUANTITY1
    • SIZE3XL
    • STYLEStorm-Champ®
    • THICKNESS MIL8
    • TYPE2-Piece Rainsuit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:46