Helly Hansen Woodland Coat, Yellow, M, 70306-310
See all 105 items in product family

Helly Hansen Woodland Coat, Yellow, M, 70306-310

Item #: WBB477542

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $75.00 Save up to 16%
Price: $ 62.95
Product Information
Customer Review
Product Q&A
Woodland Coat, Yellow - M

Helly Hansen Size Chart

Features

  • A-Series PVC on a durable polyester scrim backing, waterproof.
  • .35 mm
  • Generously cut with raglan sleeves
  • Vented back cape
  • Two-way front zipper with storm flap and metal snap closure
  • Attached draw cord hood with reinforced visor
  • Internal elastic cuff and two front flap pockets
  • MicroWeld seam construction
  • Length 48(SIZE LARGE)

Product Specifications

    • COLORYellow
    • BRANDHelly Hansen
    • DESCRIPTIONWoodland Coat
    • MANUFACTURERS PART NUMBER70306-310-M
    • MATERIAL(S)PVC/Polyester
    • PACKAGE QUANTITY1
    • SIZEM
    • TYPERain Coat
    • CLOSURE TYPEZipper w/Storm Flap

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Woodland Coat, Yellow, M

Your review: This is a comfortable, well-made slicker - exactly what I was looking for. It has several nice features - pockets, a rain hood, rear vents - and the plastic material is reasonably sturdy (I think). Every silver lining has some clouds. The price is stiff for what one gets. (I bought a slightly inferior slicker 3 years ago for $12 delivered.) And though decent, I would not expect this coat to have a very long life.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result