Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helly Hansen Kastrup Crewneck Shirt, Black, 2XL, 75016-990
See all 16 items in product family

Helly Hansen Kastrup Crewneck Shirt, Black, 2XL, 75016-990

Item #: WBB477274

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.00 Save up to 18%
Price: $ 32.95
Product Information
Customer Review
Product Q&A
Kastrup Crewneck Shirt, Black - 2XL

Kastrup Crewneck Shirt, Black - 2XL

Documents are in PDF format

Product Specifications

    • COLORBlack
    • BRANDHelly Hansen
    • DESCRIPTIONKastrup Crewneck Shirt
    • MANUFACTURERS PART NUMBER75016-990-2XL
    • PACKAGE QUANTITY1
    • SIZE2XL
    • TYPEBase Layer Shirts
    • APPLICATIONMoisture & Warmth Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed