Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
R Flap Cap, Black
See all 13 items in product family

R Flap Cap, Black

Item #: WBB582798

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 11.75
Product Information
Customer Review
Product Q&A
Accessories
0060R Flap Cap, Black

The Flap Cap is a watch cap and ear band combo, has double thick fleece over ears, and will fit under hard hats.

Documents are in PDF format

Product Specifications

    • DESCRIPTIONExtreme Cold
    • MANUFACTURERS PART NUMBER0060RBLKOSA
    • DIMENSIONRegular
    • COLORBlack
    • SIZEOne Size
    • TYPEHeadwear
    • BRANDRefrigiWear

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

R Flap Cap, Black

Your review: My customer states that the R Flap Cap, Black keeps them warm

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!