Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Deluxe Hard Hat Winter Liners, NORTH SAFETY WL12FP
See all 45 items in product family

Deluxe Hard Hat Winter Liners, NORTH SAFETY WL12FP

Item #: WBB313933

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $16.50 ea.
2 $12.50 ea.
3+ $11.25 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
100% FIRE RETARDENT WINTER LINER W/FACE PROT
  • Long neck outer shell
  • With face warmer

Product Specifications

    • PACKAGE QUANTITY1
    • DESCRIPTIONDeluxe Hard Hat Winter Liners
    • MANUFACTURERS PART NUMBERWL12FP
    • COLORRoyal Blue
    • SIZEOne Size
    • RESISTANCE100 Percent Fire
    • WEIGHT0.07 lb
    • TYPEWinter Liner
    • MATERIALCotton
    • BRANDNorth Safety

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Not cold feet

Your review: I needed something to keep my face and ears warm, down here in south Texas, it doesnt get extreme cold, but with the humidity, the cold goes right thru you. I had been looking for one of these, glad I found it on here....

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed