Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Winter Liners, Anchor 60F
See all 82 items in product family

Winter Liners, Anchor 60F

Item #: WBB313613

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.84 ea.
2 $7.99 ea.
3+ $6.69 ea.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ANCHOR 60F WINTER LINER
  • One universal size
  • Flame resistant treated outer she
  • Style: Standard

Product Specifications

    • PACKAGE QUANTITY1
    • TYPEWinter Liner
    • DESCRIPTIONWinter Liners, Anchor 60F
    • CLOSURE TYPETouch Fasteners
    • MATERIALSingle layer denim
    • SIZEOne Size
    • COLORYellow
    • WEIGHT0.14 lb
    • MANUFACTURERS PART NUMBER60F
    • BRANDAnchor
    • RESISTANCECold Weather
    • CLIMATE RANGEMild Cold
    • LININGNapped Cotton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:60